Men's 6-Inch Work Boot, 11 1/2 W, Brown, TB133034
Mfr # TB133034214
Zoro # G411219814
product price: $117.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB133034
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB133034214
Zoro #
G411219814
UPC #
197064626861
Country of Origin
Bangladesh
Dimensions
Size
11 1/2
Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB133034, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.