Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2 W, Leather, Brown, A1VXG

  • Mfr # TB1A1VXG214

  • Zoro # G711375869


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No
Style Number
A1VXG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1VXG214
Zoro #
G711375869
UPC #
197064527083
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No
Style Number
A1VXG
Non Metallic Upper
No
Non-Marking Sole
Yes
Gender
Men's
Construction
Direct Attached
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Metatarsal Guard
Internal
Maximum Heat Rating
572 Degrees F
Conductive
No
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number A1VXG, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.