Men's 6-Inch Work Boot, 11 M, Wheat, TB1A18QK
Mfr # TB1A1Q8K231
Zoro # G111219640
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
TB1A18QK
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A1Q8K231
Zoro #
G111219640
UPC #
197064528202
Country of Origin
Cambodia
Dimensions
Size
11
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11, Static Dissipative No, Style Number TB1A18QK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.