Zoro Homepage

Men's 6-Inch Work Boot, 11 W, Haystack Brown, TB150506242

  • Mfr # TB150506242

  • Zoro # G610741734


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Color
Haystack Brown
Gender
Men's
Waterproof
No
Style Number
TB150506242
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150506242
Zoro #
G610741734
UPC #
197064506798
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Haystack Brown
Gender
Men's
Waterproof
No
Style Number
TB150506242
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Shank Material
Nylon
Insulated
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Completely Non Metallic
No
Removable Insole
Yes
Gender (PRINT)
Men's
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Midsole Material
Polyurethane
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Closure
Lace Up
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Haystack Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB150506242, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.