Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 M, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G311265614


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB165016713
Zoro #
G311265614
UPC #
197064507726
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Shank Material
Nylon
Maximum Heat Rating
570 Degrees F
Midsole Material
PVC
Completely Non Metallic
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Mesh
Oil-Resisting Sole
Yes
Non-Marking Sole
No
Insulation Weight
200 g
Heel Definition
Defined Heel
Construction
Direct Attached
Static Dissipative
No
Conductive
No
Metatarsal Guard
No
Non Metallic Upper
No
Toe Cap Material
Steel
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
No
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Insulated
Yes
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Insole Technology
24/7 Comfort System, Removable
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 12, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.