Men's 6-Inch Work Boot, 12 W, Burgundy, 50504

  • Mfr # TB150504214

  • Zoro # G011265945


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Color
Burgundy
Gender
Men's
Waterproof
No
Style Number
50504
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150504214
Zoro #
G011265945
UPC #
197064507566
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Burgundy
Gender
Men's
Waterproof
No
Style Number
50504
Upper Material
Leather
Outsole Material
Polyurethane
Maximum Heat Rating
176 Degrees F
Completely Non Metallic
No
Closure
Lace Up
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Shank Material
Steel
Construction
Direct Attached, Welted
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insulated
No
Metatarsal Guard
Internal
Liner Material
Nylon
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Steel
Removable Insole
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
Liner Technology
Cambrelle(R)
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Burgundy, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Burgundy, Size 12, Static Dissipative No, Style Number 50504, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.