Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 M, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G311375931


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126063214
Zoro #
G311375931
UPC #
197064628384
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Midsole Material
Polyurethane
Closure
Lace Up
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Toe Cap Material
Alloy
Static Dissipative
No
Gender
Men's
Shank Material
Nylon
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Completely Non Metallic
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
0.69
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Removable Insole
Yes
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.