Zoro Homepage

Men's 6-Inch Work Boot, 13 W, Black, TB147592

  • Mfr # TB147592

  • Zoro # G312487350


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB147592
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB147592
Zoro #
G312487350
UPC #
197065500214
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB147592
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Midsole Material
Polyurethane
Static Dissipative
No
All-Leather Upper
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Cemented
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Conductive
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Removable Insole
Yes
Insulated
No
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Maximum Heat Rating
572 Degrees F
Liner Material
Nylon
Non-Marking Sole
Yes
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB147592, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.