Zoro Homepage

Men's 6-Inch Work Boot, 14 W, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G211219649


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G211219649
UPC #
197064628636
Country of Origin
Viet Nam

Dimensions

Size
14
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
Non-Marking Sole
Yes
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Midsole Material
EVA
Insulated
No
Liner Material
Nylon
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Insole Material
EVA
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Toe Cap Material
Alloy
Completely Non Metallic
No
Puncture-Resistant Sole
No
Wide Toe Cap
No
Heel Definition
Defined Heel
Conductive
No
Slip-Resistance Value - Mark II - Dry
0.54
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Removable Insole
Yes
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.