Men's 6-Inch Work Boot, 15 M, Black, TB1A42GN001

  • Mfr # TB1A42GN001

  • Zoro # G511947044


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42GN001
Zoro #
G511947044
UPC #
197064588510
Country of Origin
Bangladesh

Dimensions

Size
15
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Conductive
No
Wide Toe Cap
No
Closure
Lace Up
Toe Cap Material
Composite
Static Dissipative
No
Midsole Technology
Cushioned
Toe Shape
Round
Midsole Material
Foam
Liner Material
Mesh
Non-Marking Sole
Yes
Construction
Cemented
Puncture-Resistant Sole
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole
Yes
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A42GN001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.