Men's 6-Inch Work Boot, 15 M, Burgundy, 50504
Mfr # TB150504214
Zoro # G411265897
product price: $136.99
/pr
Free Shipping & Returns
Key Features
Color
Burgundy
Gender
Men's
Waterproof
No
Style Number
50504
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB150504214
Zoro #
G411265897
UPC #
197064508457
Country of Origin
Bangladesh
Dimensions
Size
15
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Burgundy, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Burgundy, Size 15, Static Dissipative No, Style Number 50504, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.