Zoro Homepage

Men's 6-Inch Work Boot, 15 M, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G511265650


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB165016713
Zoro #
G511265650
UPC #
197064508686
Country of Origin
Dominican Republic

Dimensions

Size
15
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Chemical-Resisting Sole
Yes
Insulated
Yes
Wide Toe Cap
No
Liner Material
Mesh
Non-Marking Sole
No
Maximum Heat Rating
570 Degrees F
Metatarsal Guard
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Shank Material
Nylon
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Conductive
No
Insulation Weight
200 g
Metal Chip-Resisting Sole
Yes
Midsole Material
PVC
Puncture-Resistant Sole
No
Static Dissipative
No
Toe Cap Material
Steel
Closure
Lace Up
Oil-Resisting Sole
Yes
Completely Non Metallic
No
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
Insole Technology
24/7 Comfort System, Removable
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 15, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.