Zoro Homepage

Men's 6-Inch Work Boot, 15 W, Black, 85516

  • Mfr # TB185516214

  • Zoro # G811265695


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB185516214
Zoro #
G811265695
UPC #
197064508433
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
Outsole Material
Rubber
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Insulated
No
Maximum Heat Rating
1,000 Degrees F
Completely Non Metallic
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard
Internal
Wide Toe Cap
No
Liner Material
Nylon
Non Metallic Upper
No
Toe Cap Material
Steel
Construction
Welted
Shank Material
Steel
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Removable Insole
Yes
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 85516, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.