Men's 6-Inch Work Boot, 15 W, Brown, TB152562

  • Mfr # TB152562214

  • Zoro # G810936671


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB152562
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB152562214
Zoro #
G810936671
UPC #
197064508792
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB152562
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Construction
Cemented
Insulated
No
Static Dissipative
No
Toe Cap Material
Steel
Midsole Material
Polyurethane
Wide Toe Cap
No
Removable Insole
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Non-Marking Sole
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material
Mesh
Completely Non Metallic
No
Metatarsal Guard
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Shank Material
Fiberglass
Non Metallic Upper
No
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB152562, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.