Zoro Homepage

Men's 6-Inch Work Boot, 15 W, Brown, TB185591

  • Mfr # TB185591214

  • Zoro # G510936612


product price: $99.29
/pr
Free Shipping & Returns

Key Features

Size
15
Width
W
Color
Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB185591214
Zoro #
G510936612
UPC #
197064510238
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB185591
Upper Material
Leather
Outsole Material
Polyurethane
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Closure
Lace Up
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Conductive
No
Static Dissipative
No
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
370 Degrees F
Non-Marking Sole
No
Removable Insole
Yes
Liner Material
Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Metatarsal Guard
No
Shank Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Completely Non Metallic
No
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Insulated
No
Construction
Welted
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Liner Technology
Antimicrobial
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
370 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB185591, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.