Zoro Homepage

Men's 6-Inch Work Boot, 15 W, Leather, Brown, A1VXG

  • Mfr # TB1A1VXG214

  • Zoro # G911375850


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No
Style Number
A1VXG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1VXG214
Zoro #
G911375850
UPC #
197064528066
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Waterproof
No
Insulated
No
Style Number
A1VXG
Static Dissipative
No
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard
Internal
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Non-Marking Sole
Yes
Conductive
No
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number A1VXG, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.