Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 16 M, Black, TB1A42GN001

  • Mfr # TB1A42GN001

  • Zoro # G711947103


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42GN001
Zoro #
G711947103
UPC #
197064588541
Country of Origin
Bangladesh

Dimensions

Size
16
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
Outsole Material
Rubber
Construction
Cemented
Puncture-Resistant Sole
No
Insulated
No
Midsole Material
Foam
Maximum Heat Rating
248 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Conductive
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Non Metallic Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Wide Toe Cap
No
Non-Marking Sole
Yes
Liner Material
Mesh
Insole Technology
Anti-Fatigue

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number TB1A42GN001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.