Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 6 1/2 M, Leather, Brown, A172T

  • Mfr # TB1A172T214

  • Zoro # G711375920


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A172T214
Zoro #
G711375920
UPC #
197064519378
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
A172T
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Closure
Lace Up
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Heel Definition
Defined Heel
Liner Material
Mesh
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Conductive
No
Chemical-Resisting Sole
No
Maximum Heat Rating
1,000 Degrees F
Static Dissipative
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard
External
Non-Marking Sole
Yes
Toe Cap Material
Steel
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Insole Material
Polyurethane
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Toe Shape
Round
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Wide Toe Cap
No
For Outdoor Traction
No
Removable Insole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.