Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 M, Brown, TB1A29H7214

  • Mfr # TB1A29H7214

  • Zoro # G110741906


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB1A29H7214
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A29H7214
Zoro #
G110741906
UPC #
197064551545
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB1A29H7214
Upper Material
Leather
Outsole Material
TPU
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Shank Material
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Non Metallic Upper
No
Heel Definition
Defined Heel
Toe Shape
Round
Removable Insole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Metatarsal Guard (PRINT)
No
Construction
Welted
Static Dissipative
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Insulated
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1.09
Insole Material
Polyurethane
Liner Technology
ReBOTL(TM)
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.59
Slip-Resistance Value - SATRA Heel - Dry
1.07
Midsole Technology
Lightweight
Slip-Resistance Value - SATRA Forefoot - Wet
0.56

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB1A29H7214, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.