Men's 6-Inch Work Boot, 7 1/2 M, Burgundy, 50504
Mfr # TB150504214
Zoro # G411265996
product price: $136.99
/pr
Free Shipping & Returns
Key Features
Color
Burgundy
Gender
Men's
Waterproof
No
Style Number
50504
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB150504214
Zoro #
G411265996
UPC #
197064503933
Country of Origin
Bangladesh
Dimensions
Size
7 1/2
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Burgundy, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Burgundy, Size 7 1/2, Static Dissipative No, Style Number 50504, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.