Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 W, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G111219589


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G111219589
UPC #
197064626342
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
All-Leather Upper
No
Non-Marking Sole
Yes
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.51
Static Dissipative
No
Slip-Resistance Value - Mark II - Dry
0.54
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Completely Non Metallic
No
Closure
Lace Up
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Removable Insole
Yes
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Conductive
No
Liner Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Insole Material
EVA

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.