Men's 6-Inch Work Boot, 7 1/2 W, Black, TB147592
Mfr # TB147592
Zoro # G312487152
product price: $175.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB147592
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB147592
Zoro #
G312487152
UPC #
197065499204
Country of Origin
Bangladesh
Dimensions
Size
7 1/2
Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB147592, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.