Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 W, Black, TB150507

  • Mfr # TB150507001

  • Zoro # G610854571


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB150507
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150507001
Zoro #
G610854571
UPC #
197064504411
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB150507
Upper Material
Leather
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Material (PRINT)
Leather
Closure
Lace Up
Liner Material
Mesh
Shank Material
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Insulated
No
Metatarsal Guard
No
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Toe Cap Material
Composite
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.