Men's 6-Inch Work Boot, 7 1/2 W, Black, TB1A1KBW

  • Mfr # TB1A1KBW001

  • Zoro # G910936786


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1KBW
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1KBW001
Zoro #
G910936786
UPC #
197064706631
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1KBW
Upper Material
Fabric, Leather
Outsole Material
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
For Outdoor Traction
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
EVA
Style Family
6-Inch Work Boot
Wide Toe Cap
No
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Shank Material
Nylon
Non-Marking Sole
Yes
Metatarsal Guard
No
Gender (PRINT)
Men's
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
Yes
Liner Material
Mesh
Static Dissipative
No
Insulated
No
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Removable Insole
Yes
All-Leather Upper
No
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Technology
Moisture Wicking
Midsole Technology (PRINT)
Dual Density
Insole Technology
Anti-Fatigue
Midsole Technology
Dual Density
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A1KBW, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.