Men's 6-Inch Work Boot, 7 1/2 W, Leather, Brown, A172T

  • Mfr # TB1A172T214

  • Zoro # G311375870


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A172T214
Zoro #
G311375870
UPC #
197064519774
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
A172T
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Chemical-Resisting Sole
No
Style Family
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Gender
Men's
Metatarsal Guard
External
Static Dissipative
No
Maximum Heat Rating
1,000 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Conductive
No
Puncture-Resistant Sole
Yes
Liner Material
Mesh
Removable Insole
Yes
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.9
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Wide Toe Cap
No
For Outdoor Traction
No
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.