Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 M, Brown, TB1A29H7214

  • Mfr # TB1A29H7214

  • Zoro # G410741750


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB1A29H7214
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A29H7214
Zoro #
G410741750
UPC #
197064550852
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB1A29H7214
Upper Material
Leather
Outsole Material
TPU
Puncture-Resistant Sole (PRINT)
No
Removable Insole
Yes
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Static Dissipative
No
Metatarsal Guard
No
Conductive
No
Insulated
No
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Shank Material
Steel
Construction
Welted
Closure
Lace Up
For Outdoor Traction
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Midsole Material
Polyurethane
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Midsole Technology
Lightweight
Slip-Resistance Value - SATRA Heel - Dry
1.07
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1.09
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.59
Liner Technology
ReBOTL(TM)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB1A29H7214, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.