Zoro Homepage

Men's 6-Inch Work Boot, 7 W, Black, 85516

  • Mfr # TB185516214

  • Zoro # G811265756


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB185516214
Zoro #
G811265756
UPC #
197064503896
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
85516
Upper Material
Leather
Outsole Material
Rubber
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Construction
Welted
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Shank Material
Steel
Insulated
No
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
Internal
Static Dissipative
No
Non Metallic Upper
No
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Nylon
Wide Toe Cap
No
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Cambrelle(R)
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 85516, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.