Zoro Homepage

Men's 6-Inch Work Boot, 7 W, Black, TB1A1KBW

  • Mfr # TB1A1KBW001

  • Zoro # G210936769


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1KBW
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1KBW001
Zoro #
G210936769
UPC #
197064706136
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1KBW
Upper Material
Fabric, Leather
Outsole Material
Rubber
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Completely Non Metallic
Yes
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Gender (PRINT)
Men's
Non Metallic Upper
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Insulated
No
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Static Dissipative
No
Conductive
No
Shank Material
Nylon
Midsole Material
EVA
For Outdoor Traction
No
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material
Mesh
All-Leather Upper
No
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Dual Density
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Dual Density

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A1KBW, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.