Men's 6-Inch Work Boot, 7 W, Wheat, TB1A18QK

  • Mfr # TB1A1Q8K231

  • Zoro # G111219855


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
TB1A18QK
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1Q8K231
Zoro #
G111219855
UPC #
197064525119
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
TB1A18QK
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Shank Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Non-Marking Sole
Yes
Toe Cap Material
Steel
Construction
Cemented, Stitched
Wide Toe Cap
No
Maximum Heat Rating
572 Degrees F
Removable Insole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Conductive
No
All-Leather Upper
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Insole Technology
Removable, Shock Zone, Single Density
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Toe Shape
Round
Static Dissipative
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7, Static Dissipative No, Style Number TB1A18QK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.