Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2 M, Haystack Brown, TB147015

  • Mfr # TB147015242

  • Zoro # G910869848


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Haystack Brown
Gender
Men's
Waterproof
No
Style Number
TB147015
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB147015242
Zoro #
G910869848
UPC #
197064629169
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Haystack Brown
Gender
Men's
Waterproof
No
Style Number
TB147015
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Nylon
Midsole Material
Polyurethane
Completely Non Metallic
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Wide Toe Cap
No
Closure
Lace Up
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Liner Material
Mesh
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Upper Material (PRINT)
Leather
Construction
Cemented
Style Family
Oxford Shoe
Maximum Heat Rating (PRINT)
248 Degrees F
Conductive
No
Metatarsal Guard (PRINT)
No
Removable Insole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family Oxford Shoe, Closure Lace Up, Color Haystack Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB147015, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.