Zoro Homepage

Men's 6-Inch Work Boot, 8 M, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G511376004


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126063214
Zoro #
G511376004
UPC #
197064624836
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Toe Cap Material
Alloy
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Puncture-Resistant Sole
No
Gender
Men's
Oil-Resisting Sole
Yes
Shank Material
Nylon
Construction
Cemented
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Conductive
No
Liner Material
Mesh
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Liner Technology
Antimicrobial
Removable Insole
Yes
Wide Toe Cap
No
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.