Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G311265928


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB138021242
Zoro #
G311265928
UPC #
197064625673
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole
No
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Wide Toe Cap
No
Construction
Direct Attached
Oil-Resisting Sole
Yes
Conductive
No
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Maximum Heat Rating
570 Degrees F
Chemical-Resisting Sole
Yes
Insulation Weight
200 g
Heel Definition
Defined Heel
Closure
Lace Up
Shank Material
Nylon
Metatarsal Guard
No
Liner Material
Mesh
Midsole Material
EVA
Insulated
Yes
Non-Marking Sole
No
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.