Men's 6-Inch Work Boot, 9 1/2 W, Rancher Worchester, TB147001
Mfr # TB147001242
Zoro # G010869830
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Color
Rancher Worchester
Gender
Men's
Waterproof
Yes
Style Number
TB147001
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB147001242
Zoro #
G010869830
UPC #
197064630059
Country of Origin
Bangladesh
Dimensions
Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Worchester, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB147001, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.