Men's 6-Inch Work Boot, 9 M, Brown, 38021
Mfr # TB138021242
Zoro # G411265958
product price: $131.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB138021242
Zoro #
G411265958
UPC #
197064625093
Country of Origin
Dominican Republic
Dimensions
Size
9
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.