Zoro Homepage

Men's 6-Inch Work Boot, 9 W, Black, 40000

  • Mfr # TB140000001

  • Zoro # G311265959


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
40000
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB140000001
Zoro #
G311265959
UPC #
197064629022
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
40000
Upper Material
Leather
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Removable Insole
Yes
Completely Non Metallic
No
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Shank Material
Steel
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Liner Material
Nylon
Puncture-Resistant Sole
No
Construction
Welted
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Steel
Closure
Lace Up
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Maximum Heat Rating
1,000 Degrees F
Insulated
No
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Metatarsal Guard
External
Ninety-Degree Heel
Yes
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Insole Technology
Agion, Contoured Footbed, Outlast, Removable
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 40000, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.