Zoro Homepage

Men's 6-Inch Work Boot, 9 W, Brown, TB152562

  • Mfr # TB152562214

  • Zoro # G710936719


product price: $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB152562
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB152562214
Zoro #
G710936719
UPC #
197064505456
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB152562
Upper Material
Leather
Outsole Material
Rubber
Removable Insole
Yes
Midsole Material
Polyurethane
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Static Dissipative
No
Maximum Heat Rating (PRINT)
572 Degrees F
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Conductive
No
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Metatarsal Guard
No
Liner Material
Mesh
Wide Toe Cap
No
Non-Marking Sole
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial, Moisture Wicking
Outsole Material (PRINT)
Rubber
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB152562, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.