Men's 6-Inch Work Boot, Black, 10 1/2, TB0A63K3V96

  • Mfr # TB0A63K3V9610500M

  • Zoro # G516494918


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Closure
Lace Up
Midsole Material
Polyurethane
Insulated
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63K3V9610500M
Zoro #
G516494918
UPC #
197803896999
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Overall Height
6 in
Width
M

Details

Item
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Midsole Material
Polyurethane
Insulated
No
For Outdoor Traction
Yes
Shank Material
Fiberglass
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Material
Leather
Toe Cap Material
Composite
Removable Insole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily
0.7
Conductive
No
Electrical Hazard Rated
No
Style Number
TB0A63K3V96
Ninety-Degree Heel
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Construction
Cemented
Oil-Resisting Sole
Yes
Color
Black
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Liner Material
Mesh
Static Dissipative
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Material
Polyurethane
Toe Shape
Round
Insole Technology
Removable Insole
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Waterproof
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Gender
Men's
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.