Men's 6-Inch Work Boot, Black, 10 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD10500M

  • Zoro # G116494776


product price: $180.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Non-Marking Sole
Yes
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD10500M
Zoro #
G116494776
UPC #
197064844883
Country of Origin
Bangladesh

Dimensions

Width
M
Size
10 1/2
Overall Height
6 in

Details

ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Liner Technology
Microban Moisture Wicking
Non Metallic Upper
No
Static Dissipative
No
Liner Material
Mesh
Puncture-Resistant Sole
No
Style Number
TB0A66EYEAD
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.45
Toe Shape
Round
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Material
Polyurethane
Color
Black
Metatarsal Guard
External
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Heel Definition
Defined Heel
Conductive
No
Toe Cap Material
Composite
Shank Material
Steel
Midsole Technology
Cushioned PU
Metal Chip-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Insole Material
Polyurethane
Gender
Men's
Removable Insole
Yes
Construction
Welted
Closure
Lace Up with Dual-Purpose Hook
Waterproof
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.