Men's 6-Inch Work Boot, Black, 10 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD10500W

  • Zoro # G216494966


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD10500W
Zoro #
G216494966
UPC #
197064844968
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Overall Height
30 in

Details

Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Item
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Midsole Technology
Cushioned PU
Static Dissipative
No
Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
External
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.45
Toe Shape
Round
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A66EYEAD
Electrical Hazard Rated
Yes
Liner Technology
Microban Moisture Wicking
Metatarsal Guard System
PRO FlexMet
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Conductive
No
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Oily
0.45
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Insulated
No
Liner Material
Mesh
Shank Material
Steel
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Waterproof
Yes
Removable Insole
Yes
Maximum Heat Rating
1,024 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.