Men's 6-Inch Work Boot, Black, 10 1/2, TB1A1Q2W

  • Mfr # TB1A1Q2W001

  • Zoro # G811219797


product price: $138.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10 1/2
Style Number
TB1A1Q2W
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1Q2W001
Zoro #
G811219797
UPC #
197064527755
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Black
Style Number
TB1A1Q2W
Waterproof
No
Style Family
6-Inch Work Boot
For Outdoor Traction
No
Static Dissipative
Yes
Heel Definition
Defined Heel
Removable Insole
Yes
Non Metallic Upper
Yes
Insulated
No
Construction
Cemented
Outsole Material
TPU
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue
Liner Technology
Moisture Wicking
Toe Shape
Round
Toe Cap Material
Composite
Upper Material
Leather
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
No
Shank Material
Fiberglass
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Liner Material
Mesh
Closure
Lace Up
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.