Men's 6-Inch Work Boot, Black, 10, TB0A5YYF001

  • Mfr # TB0A5YYF00110000M

  • Zoro # G116495056


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Heel - Dry
0.7
Construction
Cemented
Ninety-Degree Heel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00110000M
Zoro #
G116495056
UPC #
194115963821
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
10

Details

Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Heel - Dry
0.7
Construction
Cemented
Ninety-Degree Heel
Yes
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Completely Non Metallic
No
Item
6-Inch Work Boot
Liner Material
Mesh
Toe Shape
Round
Gender
Men's
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
For Outdoor Traction
Yes
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Metatarsal Guard
No
Midsole Technology
Anti-Fatigue
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Wide Toe Cap
No
Non Metallic Upper
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Waterproof
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Upper Material
Leather
Maximum Heat Rating
1,000 Degrees F
Outsole Material
Rubber
Removable Insole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
6-Inch Work Boot
Style Number
TB0A5YYF001
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.