Men's 6-Inch Work Boot, Black, 10, TB0A5YYF001

  • Mfr # TB0A5YYF00110000W

  • Zoro # G416494896


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.7
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00110000W
Zoro #
G416494896
UPC #
194115969779
Country of Origin
Bangladesh

Dimensions

Width
W
Size
10
Overall Height
6 in

Details

Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.7
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Color
Black
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Completely Non Metallic
No
Wide Toe Cap
No
Removable Insole
Yes
Maximum Heat Rating
1,000 Degrees F
Upper Material
Leather
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Heel Definition
Defined Heel
Style Number
TB0A5YYF001
Waterproof
Yes
Item
6-Inch Work Boot
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Construction
Cemented
Toe Shape
Round
Gender
Men's
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Metatarsal Guard
No
Outsole Material
Rubber
Closure
Lace Up with Dual-Purpose Hook
Electrical Hazard Rated
Yes
Static Dissipative
No
Non Metallic Upper
No
Shank Material
Fiberglass
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.