Men's 6-Inch Work Boot, Black, 10, TB0A63K3V96

  • Mfr # TB0A63K3V9610000M

  • Zoro # G516494826


product price: $120.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9610000M
Zoro #
G516494826
UPC #
197803896760
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
M
Size
10

Details

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.7
Color
Black
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Insole Technology
Removable Insole
Midsole Technology
Anti-Fatigue
Removable Insole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Completely Non Metallic
Yes
Gender
Men's
Item
6-Inch Work Boot
Liner Material
Mesh
Construction
Cemented
Toe Shape
Round
Style Number
TB0A63K3V96
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Insulated
No
Waterproof
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Outsole Material
Rubber

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.