Men's 6-Inch Work Boot, Black, 10, TB0A63K3V96

  • Mfr # TB0A63K3V9610000W

  • Zoro # G616494696


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63K3V9610000W
Zoro #
G616494696
UPC #
197803896920
Country of Origin
Cambodia

Dimensions

Width
W
Overall Height
6 in
Size
10

Details

Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Midsole Technology
Anti-Fatigue
Item
6-Inch Work Boot
All-Leather Upper
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable Insole
Wide Toe Cap
No
Static Dissipative
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A63K3V96
Gender
Men's
Electrical Hazard Rated
No
Heel Definition
Defined Heel
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Shape
Round
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Toe Cap Material
Composite
Liner Material
Mesh
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Waterproof
No
Color
Black
Insulated
No
ASTM Standards Met
Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.