Men's 6-Inch Work Boot, Black, 10, TB0A66EYEAD

  • Mfr # TB0A66EYEAD10000M

  • Zoro # G616495150


product price: $180.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Insole Material
Polyurethane
Width
M
Completely Non Metallic
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD10000M
Zoro #
G616495150
UPC #
197064844630
Country of Origin
Bangladesh

Dimensions

Width
M
Size
10
Overall Height
11 in

Details

For Outdoor Traction
Yes
Insole Material
Polyurethane
Completely Non Metallic
No
Toe Shape
Round
Non-Marking Sole
Yes
Shank Material
Steel
Style Number
TB0A66EYEAD
Style Family
6-Inch Work Boot
Waterproof
Yes
Insulated
No
Metatarsal Guard
External
Liner Material
Mesh
Color
Black
Gender
Men's
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.45
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Liner Technology
Microban Moisture Wicking
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Conductive
No
Insole Technology
Removable, Ventilated Anti-Fatigue
Static Dissipative
No
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up with Dual-Purpose Hook
Midsole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Maximum Heat Rating
1,005 Degrees F
Item
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.