Men's 6-Inch Work Boot, Black, 10, TB0A66EYEAD

  • Mfr # TB0A66EYEAD10000W

  • Zoro # G216494904


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
1,014 Degrees F
For Outdoor Traction
Yes
All-Leather Upper
Yes
Shank Material
Steel
Liner Technology
Microban Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD10000W
Zoro #
G216494904
UPC #
197064844814
Country of Origin
Bangladesh

Dimensions

Overall Height
20 in
Size
10
Width
W

Details

Maximum Heat Rating
1,014 Degrees F
For Outdoor Traction
Yes
All-Leather Upper
Yes
Shank Material
Steel
Liner Technology
Microban Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.45
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A66EYEAD
Metatarsal Guard System
PRO FlexMet
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Wide Toe Cap
No
Closure
Lace Up with Dual-Purpose Hook
Construction
Welted
Toe Shape
Round
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Midsole Technology
Cushioned PU
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Material
Polyurethane
Insulated
No
Completely Non Metallic
No
Gender
Men's
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Static Dissipative
No
Non Metallic Upper
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Puncture-Resistant Sole
No
Color
Black
Metatarsal Guard
External
Waterproof
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.