Men's 6-Inch Work Boot, Black, 11 1/2, TB0A5YYF001

  • Mfr # TB0A5YYF00111500M

  • Zoro # G616494986


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Heel Definition
Defined Heel
Color
Black
Midsole Technology
Anti-Fatigue
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00111500M
Zoro #
G616494986
UPC #
194115965184
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
11 1/2
Width
M

Details

Non-Marking Sole
Yes
Heel Definition
Defined Heel
Color
Black
Midsole Technology
Anti-Fatigue
Conductive
No
Puncture-Resistant Sole
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Waterproof
Yes
Insulated
No
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Removable Insole
Yes
Completely Non Metallic
No
Upper Material
Leather
Liner Material
Mesh
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Style Number
TB0A5YYF001
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Construction
Cemented
Midsole Material
Polyurethane
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.7
Insole Material
Polyurethane
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Item
6-Inch Work Boot
Static Dissipative
No
Toe Cap Material
Composite
Shank Material
Fiberglass
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.