Men's 6-Inch Work Boot, Black, 11, TB0A5YYF001

  • Mfr # TB0A5YYF00111000W

  • Zoro # G616494870


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite
Static Dissipative
No
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00111000W
Zoro #
G616494870
UPC #
194115970522
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
11

Details

Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite
Static Dissipative
No
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Outsole Material
Rubber
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Completely Non Metallic
No
Liner Material
Mesh
Style Family
6-Inch Work Boot
Color
Black
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Upper Material
Leather
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.7
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Toe Shape
Round
Construction
Cemented
Insulated
No
Ninety-Degree Heel
Yes
Waterproof
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.7
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
Style Number
TB0A5YYF001
Oil-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.