Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 11, TB0A63K3V96

  • Mfr # TB0A63K3V9611000M

  • Zoro # G616494948


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Width
M
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9611000M
Zoro #
G616494948
UPC #
197803897439
Country of Origin
Cambodia

Dimensions

Width
M
Overall Height
6 in
Size
11

Details

Color
Black
Gender
Men's
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Insole Material
Polyurethane
Insole Technology
Removable Insole
Electrical Hazard Rated
No
All-Leather Upper
Yes
Static Dissipative
Yes
Construction
Cemented
Closure
Lace Up
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
No
Waterproof
No
Style Family
6-Inch Work Boot
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Item
6-Inch Work Boot
Outsole Material
Rubber
Toe Cap Material
Composite
Conductive
No
Style Number
TB0A63K3V96
Liner Material
Mesh
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Metatarsal Guard
No
ASTM Standards Met
Static Dissipative (SD 10)
Non Metallic Upper
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.