Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 11, TB0A66EYEAD

  • Mfr # TB0A66EYEAD11000M

  • Zoro # G116495155


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD11000M
Zoro #
G116495155
UPC #
197064845149
Country of Origin
Bangladesh

Dimensions

Width
M
Size
11
Overall Height
10 in

Details

Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Metatarsal Guard System
PRO FlexMet
Liner Material
Mesh
Removable Insole
Yes
Color
Black
Conductive
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Insulated
No
Maximum Heat Rating
1,004 Degrees F
Static Dissipative
No
Shank Material
Steel
Non Metallic Upper
No
Metatarsal Guard
External
Toe Cap Material
Composite
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
All-Leather Upper
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Waterproof
Yes
Chemical-Resisting Sole
Yes
Construction
Welted
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Technology
Cushioned PU
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
0.45
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Liner Technology
Microban Moisture Wicking
Style Number
TB0A66EYEAD

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.